9013FHG42J40XZ22
Square D Pressure Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9013FHG42J40XZ22

Square D Pressure Switches
In stock
Item Number
9013FHG42J40XZ22
MFG Item Number
9013FHG42J40XZ22
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, Series
Item #
9013FHG42J40XZ22
PRESS SWCH 575VAC 1HP F +OPTS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9013FHG42J40XZ22
Item Number 9013FHG42J40XZ22
Manufacturer Square D
Family Series Square D Pressure Switches
Pressure Range 0-220 psi
Increasing Pressure 100-220 psi
Contact Type DPST
Type of Circuit Normally Closed
Housing Material Plastic
Ambient Temperature -33-257 °F
Seal No
Enclosure Rating NEMA 1
Electrical Connection Screw Terminals
Power Supply 575 VAC
Gauge Proof Pressure 500 psig
Approvals CE, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved