9013FRG73J99
Square D Pressure Switches, 9013F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9013FRG73J99

Square D Pressure Switches, 9013F Series
In stock
Item Number
9013FRG73J99
MFG Item Number
9013FRG73J99
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, 9013F Series
Item #
9013FRG73J99
PRESSURE SWITCH 230VAC 1HP

9013F Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9013FRG73J99
Item Number 9013FRG73J99
Manufacturer Square D
Product Series 9013F
Family Series Square D Pressure Switches, 9013F Series
Pressure Range 0-300 psi
Decreasing Pressure 40-100 psi
Increasing Pressure 20-75 psi
Contact Type SPST
Housing Material Zinc-Plated Steel
Seal No
Enclosure Rating NEMA 1
Electrical Connection Screw Terminals
Power Supply 575 VAC
Gauge Proof Pressure 500 psig
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved