9013GHG2J99R
Square D Pressure Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9013GHG2J99R

Square D Pressure Switches
In stock
Item Number
9013GHG2J99R
MFG Item Number
9013GHG2J99R
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, Series
Item #
9013GHG2J99R
PRESSURE SWITCH 575VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9013GHG2J99R
Item Number 9013GHG2J99R
Manufacturer Square D
Family Series Square D Pressure Switches
Pressure Range 0-300 psi
Increasing Pressure 65-200 psi
Contact Type DPST
Type of Circuit Normally Open
Housing Material Plastic
Ambient Temperature -33-257 °F
Seal No
Enclosure Rating NEMA 1
Electrical Connection Screw Terminals
Power Supply 575 VAC
Gauge Proof Pressure 500 psig
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved