9013GHG5J63X
Square D Pressure Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9013GHG5J63X

Square D Pressure Switches
In stock
Item Number
9013GHG5J63X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, Series
Item #
9013GHG5J63X
PUMP OR COMPRESSOR SWITCH

Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number 9013GHG5J63X
Manufacturer Square D
Family Series Square D Pressure Switches
Port Connection 1/4 NPT Female
Pressure Range 0-300 psi
Increasing Pressure 80-250 psi
Contact Type DPST
Housing Material Plastic
Ambient Temperature -33-257 °F
Seal No
Enclosure Rating NEMA 1
Electrical Connection Screw Terminals
Power Supply 575 VAC
Gauge Proof Pressure 500 psig
Approvals CSA, UL
RoHS No
Net Weight 1.935 lbs
Gross Weight 2.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved