9036DG2S6
Square D Sensors, 9036 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9036DG2S6

Square D Sensors, 9036 Series
In stock
Item Number
9036DG2S6
MFG Item Number
155368
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, 9036 Series
Item #
9036DG2S6
Float Switch: 575 VAC 1HP D Special

9036 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 155368
Item Number 9036DG2S6
Manufacturer Square D
Product Series 9036
Family Series Square D Sensors, 9036 Series
Float Type Horizontal Float
Contacts DPST-NO
Switching Voltage AC 120 VAC, 240 VAC
Mounting Bracket
PSI Rating 50
Temperature Range (F) -22-220 °F
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved