9065SFC20
Square D Overload Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9065SFC20

Square D Overload Relays
In stock
Item Number
9065SFC20
MFG Item Number
238537
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, Series
Item #
9065SFC20
Motor Logic Solid-State Overload

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 238537
Item Number 9065SFC20
Manufacturer Square D
Family Series Square D Overload Relays
Type Solid State
Current Setting Range 3-9 A
Poles 3
Connection Type Screw Terminals
Net Weight 1.21 lbs
Gross Weight 0.96 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved