9991KE3
Square D Enclosures, Type K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9991KE3

Square D Enclosures, Type K Series
In stock
Item Number
9991KE3
MFG Item Number
653977
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type K Series
Item #
9991KE3
Manual Switch Enclosure, 2510K,

Type K Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 653977
Item Number 9991KE3
Manufacturer Square D
Product Series Type K
Family Series Square D Enclosures, Type K Series
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 3R
Approvals CSA, UL
RoHS Yes
Net Weight 1.79 lbs
Gross Weight 1.955 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved