ABLM1A24025
Square D Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABLM1A24025

Square D Power Supplies
In stock
Item Number
ABLM1A24025
MFG Item Number
ABLM1A24025
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
ABLM1A24025
Power Supply, 120-240 VAC Input,

Series Information

Specifications

Specifications
Manufacturer Part Number ABLM1A24025
Item Number ABLM1A24025
Manufacturer Square D
Family Series Square D Power Supplies
Power 60 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 90-264 VAC
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 2.5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. No
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Efficiency % 90 %
Approvals CE, CUL, EAC
Net Weight 0.42 lbs
Gross Weight 0.505 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved