AF1VA410
Square D Fasteners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AF1VA410

Square D Fasteners
In stock
Item Number
AF1VA410
MFG Item Number
583362
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Series
Item #
AF1VA410
Mounting Accessory for Metallic

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 583362
Item Number AF1VA410
Manufacturer Square D
Family Series Square D Fasteners
Size M4 x 10
Finish Zinc
Manufacturing Material Stainless Steel
Thread Type Full Thread
Bolt Type Grade 2 Hex Head
Comments with washer
Net Weight 0.0044 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved