ATS22D75S6U
Square D Soft Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATS22D75S6U

Square D Soft Starters
In stock
Item Number
ATS22D75S6U
MFG Item Number
205367
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, Series
Item #
ATS22D75S6U
Altistart 22 Soft Start (ATS22),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 205367
Item Number ATS22D75S6U
Manufacturer Square D
Family Series Square D Soft Starters
Nominal Load Voltage 208 V, 240 V, 380 V, 415 V, 480 V, 575 V, 600 V
Input Range Voltage (AC) 208-600 VAC
Max Current 65 A
Max HP 230/240V 3PH 25 hp
Max HP 460/480V 3PH 50 hp
Max HP 575/600V 3PH 60 hp
Temperature (F) 14-104 °F
Bypass Yes
IP Rating IP20
Approvals CCC, CSA, IEC 60947-4-2, UL
Net Weight 26.455 lbs
Gross Weight 18.47 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved