ATV212HD75N4
Square D HVAC Drives
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATV212HD75N4

Square D HVAC Drives
In stock
Item Number
ATV212HD75N4
MFG Item Number
158564
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Drives, Series
Item #
ATV212HD75N4
Altivar 212 VFD, 100 HP/160 As,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 158564
Item Number ATV212HD75N4
Manufacturer Square D
Family Series Square D HVAC Drives
Nominal Input Voltage (AC) 480 VAC
Input Phase 3
HP (Variable Torque Rating) 100 hp
Amps (Variable Torque Rating) 160 A
Input Range Voltage (AC) 380-480 VAC
Braking Type DC Injection
Enclosed No
IP Rating IP21
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved