BGF16020
Square D Circuit Breakers, PowerPact B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BGF16020

Square D Circuit Breakers, PowerPact B Series
In stock
Item Number
BGF16020
MFG Item Number
535052
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, PowerPact B Series
Item #
BGF16020
PowerPact Molded Case Circuit

PowerPact B Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 535052
Item Number BGF16020
Manufacturer Square D
Product Series PowerPact B
Family Series Square D Circuit Breakers, PowerPact B Series
Poles 1
Current Rating 20 A
Max Voltage 600 VAC
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 489
CSA Standard 22.2
IEC Standard 60947-2
Neutral Pole No
GFCI No
Neutral Protection No
100% Rated No
kAIC @ 240 VAC 35
kAIC @ 277/480 VAC 35
kAIC @ 600 VAC 35
Terminal Type Lugs Included
Approvals CSA, UL
Gross Weight 0 lbs
Net Weight 1.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved