EDB34015
Square D Circuit Breakers, E-Frame Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EDB34015

Square D Circuit Breakers, E-Frame Series
In stock
Item Number
EDB34015
MFG Item Number
439250
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, E-Frame Series
Item #
EDB34015
Miniature Circuit Breaker, 15A,

E-Frame Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 439250
Item Number EDB34015
Manufacturer Square D
Product Series E-Frame
Family Series Square D Circuit Breakers, E-Frame Series
Poles 3
Current Rating 15 A
Max Voltage 480 VAC
Protection Branch Circuit
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole No
kAIC @ 120 VAC 25
kAIC @ 240 VAC 25
kAIC @ 277 VAC 18
kAIC @ 277/480 VAC 18
Terminal Type Box Terminal
Auxiliary Switch No
Shunt Trip No
Approvals cULus
Net Weight 3.9906 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved