EE15S3H
Square D Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EE15S3H

Square D Transformers
In stock
Item Number
EE15S3H
MFG Item Number
571760
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
EE15S3H
Energy Efficient Transformer, NEMA

Series Information

Specifications

Specifications
Manufacturer Part Number 571760
Item Number EE15S3H
Manufacturer Square D
Family Series Square D Transformers
Output (kVA) 15 kVA
Phase 1
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Winding Composition Aluminum
Temperature Rise (F) 302 °F
Net Weight 0 lbs
Gross Weight 216 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved