The store will not work correctly when cookies are disabled.
EGB34020
Square D Circuit Breakers, EGB Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, EGB Series
Miniature Circuit Breaker 480Y/277V
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
529727 |
Item Number |
EGB34020 |
Manufacturer |
Square D |
Product Series |
EGB |
Family Series |
Square D Circuit Breakers, EGB Series |
Poles |
3 |
Current Rating |
20 A |
Max Voltage |
277/480 VAC |
Protection |
Ground Fault |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
100% Rated |
No |
kAIC @ 120 VAC |
65 |
kAIC @ 240 VAC |
65 |
kAIC @ 277 VAC |
35 |
kAIC @ 277/480 VAC |
35 |
Terminal Type |
Bolt-On |
Auxiliary Switch |
No |
Shunt Trip |
No |
Undervoltage Release |
No |
Alarm Switch |
No |
Busbar |
No |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
4 lbs |
Gross Weight |
3.735 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved