EIK1
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EIK1

Square D Switches
In stock
Item Number
EIK1
MFG Item Number
633034
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
EIK1
Kit Electrical Interlock Switch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 633034
Item Number EIK1
Manufacturer Square D
Family Series Square D Switches
Type Interlock Switch
Approvals UL
Net Weight 0.405 lbs
Gross Weight 0.64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved