EJB34060
Square D Circuit Breakers, E-Frame Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EJB34060

Square D Circuit Breakers, E-Frame Series
In stock
Item Number
EJB34060
MFG Item Number
497701
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, E-Frame Series
Item #
EJB34060
E-Frame Miniature Circuit Breaker,

E-Frame Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 497701
Item Number EJB34060
Manufacturer Square D
Product Series E-Frame
Family Series Square D Circuit Breakers, E-Frame Series
Poles 3
Current Rating 60 A
Max Voltage 480 VAC
Protection Branch Circuit
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole No
kAIC @ 120 VAC 100
kAIC @ 240 VAC 100
kAIC @ 277 VAC 65
kAIC @ 277/480 VAC 65
Terminal Type Box Terminal
Auxiliary Switch No
Shunt Trip No
Approvals cULus
Net Weight 3.9906 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved