HC3248WP
Square D Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HC3248WP

Square D Enclosures
In stock
Item Number
HC3248WP
MFG Item Number
537164
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
HC3248WP
I-Line Panelboard Enclosure, NEMA

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 537164
Item Number HC3248WP
Manufacturer Square D
Family Series Square D Enclosures
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 3R, NEMA 12
Nominal Height 48 "
Nominal Width 32 "
Nominal Depth 9 "
Approvals CSA, UL
RoHS Yes
Net Weight 170.99 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved