HC4286WP
Square D Enclosures, I-Line Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HC4286WP

Square D Enclosures, I-Line Series
In stock
Item Number
HC4286WP
MFG Item Number
590997
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, I-Line Series
Item #
HC4286WP
I-Line Panelboard Enclosure, NEMA

I-Line Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 590997
Item Number HC4286WP
Manufacturer Square D
Product Series I-Line
Family Series Square D Enclosures, I-Line Series
Window/Clear Cover No
Panel Included No
NEMA Rating NEMA 3R, NEMA 12
Nominal Height 86 "
Nominal Width 42 "
Nominal Depth 9 "
Approvals CSA, UL
RoHS Yes
Net Weight 323 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved