HDA36060
Square D Circuit Breakers, PowerPact H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HDA36060

Square D Circuit Breakers, PowerPact H Series
In stock
Item Number
HDA36060
MFG Item Number
654124
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, PowerPact H Series
Item #
HDA36060
Powerpact H I-Line Circuit Breaker,

PowerPact H Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 654124
Item Number HDA36060
Manufacturer Square D
Product Series PowerPact H
Family Series Square D Circuit Breakers, PowerPact H Series
Poles 3
Current Rating 60 A
Max Voltage 600 VAC
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
100% Rated No
kAIC @ 240 VAC 25
kAIC @ 480 VAC 18
kAIC @ 600 VAC 14
kAIC @ 250 VDC 20
Auxiliary Switch No
Shunt Trip No
Undervoltage Release No
Alarm Switch No
Busbar No
Approvals CE, CSA, IEC, UL
RoHS Yes
Gross Weight 0 lbs
Net Weight 5.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved