HOM120PDF
Square D Circuit Breakers, Homeline Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HOM120PDF

Square D Circuit Breakers, Homeline Series
In stock
Item Number
HOM120PDF
MFG Item Number
599368
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Homeline Series
Item #
HOM120PDF
Homeline Miniature Circuit Breaker,

Homeline Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 599368
Item Number HOM120PDF
Manufacturer Square D
Product Series Homeline
Family Series Square D Circuit Breakers, Homeline Series
Poles 1
Current Rating 20 A
Max Voltage 120 VAC
Protection Branch Circuit
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
kAIC @ 120 VAC 10
Terminal Type Box Terminal
Auxiliary Switch No
Shunt Trip No
Approvals UL
Net Weight 0.55 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved