LC1D65ABD
Square D Contactors, TeSys Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LC1D65ABD

Square D Contactors, TeSys Series
In stock
Item Number
LC1D65ABD
MFG Item Number
156082
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, TeSys Series
Item #
LC1D65ABD
TeSys D Contactor, 3-Poles (3 NO),

TeSys Series Information

TeSys offers solutions for a variety of common control applications, including small to large loads, motor and non‑motor loads, in various forms to meet customers specific needs. Basic solutions offer traditional approaches that meet compact, cost‑effective, and large HP applications. TeSys also equips OEMs and System Integrators with EcoStruxure Machine connected product solutions that are IoT ready offers to help enhance the intelligence of machinery and equipment, helping to recognize and address potential issues before stoppage and decrease unplanned downtime.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 156082
Item Number LC1D65ABD
Manufacturer Square D
Product Series TeSys
Family Series Square D Contactors, TeSys Series
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 3NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
General Purpose (AC1) 80 A
UL Motor Switching (AC3) 65 A
Max HP 115V 1PH 5 hp
Max HP 230/240V 1PH 10 hp
Max HP 200/208V 3PH 20 hp
Max HP 230/240V 3PH 20 hp
Max HP 460/480V 3PH 40 hp
Max HP 575/600V 3PH 50 hp
Approvals CSA, IEC, UL
Net Weight 0.0624 lbs
Gross Weight 2.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved