LC1D65AG7
Square D Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LC1D65AG7

Square D Contactors
In stock
Item Number
LC1D65AG7
MFG Item Number
156083
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
LC1D65AG7
TeSys D Contactor, 3-Poles (3 NO),

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 156083
Item Number LC1D65AG7
Manufacturer Square D
Family Series Square D Contactors
Coil Voltage 120 VAC
Coil Type Electronic
Poles 3NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
General Purpose (AC1) 65 A
Max HP 115V 1PH 5 hp
Max HP 230/240V 1PH 10 hp
Max HP 200/208V 3PH 20 hp
Max HP 230/240V 3PH 20 hp
Max HP 460/480V 3PH 40 hp
Max HP 575/600V 3PH 50 hp
Approvals CSA, UL
RoHS Yes
Net Weight 1.87 lbs
Gross Weight 2.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved