LC1D80G7
Square D Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LC1D80G7

Square D Contactors
In stock
Item Number
LC1D80G7
MFG Item Number
156094
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
LC1D80G7
TeSys D Contactor, 3-Poles (3 NO),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 156094
Item Number LC1D80G7
Manufacturer Square D
Family Series Square D Contactors
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Electronic
Poles 3NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
General Purpose (AC1) 80 A
Max HP 115V 1PH 7.5 hp
Max HP 230/240V 1PH 15 hp
Max HP 200/208V 3PH 20 hp
Max HP 230/240V 3PH 25 hp
Max HP 460/480V 3PH 60 hp
Max HP 575/600V 3PH 60 hp
Approvals CSA, UL
RoHS Yes
Net Weight 3.32 lbs
Gross Weight 3.44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved