LC1K09008F7
Square D Contactors, TeSys Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LC1K09008F7

Square D Contactors, TeSys Series
In stock
Item Number
LC1K09008F7
MFG Item Number
531129
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, TeSys Series
Item #
LC1K09008F7
TeSys K Contactor, 4-Poles (2 NO +

TeSys Series Information

TeSys offers solutions for a variety of common control applications, including small to large loads, motor and non‑motor loads, in various forms to meet customers specific needs. Basic solutions offer traditional approaches that meet compact, cost‑effective, and large HP applications. TeSys also equips OEMs and System Integrators with EcoStruxure Machine connected product solutions that are IoT ready offers to help enhance the intelligence of machinery and equipment, helping to recognize and address potential issues before stoppage and decrease unplanned downtime.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 531129
Item Number LC1K09008F7
Manufacturer Square D
Product Series TeSys
Family Series Square D Contactors, TeSys Series
Coil Voltage 110 VAC
Poles 2NO, 2NC
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 16 A
Approvals CSA, UL
RoHS Yes
Net Weight 0.36 lbs
Gross Weight 0.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved