LC2D18M7
Square D Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LC2D18M7

Square D Contactors
In stock
Item Number
LC2D18M7
MFG Item Number
439759
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
LC2D18M7
TeSys D Contactor, 3-Poles (3 NO),

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 439759
Item Number LC2D18M7
Manufacturer Square D
Family Series Square D Contactors
Nominal Coil Voltage 240 VAC
Coil Voltage 220 VAC
Poles 3NO
Termination Screw Terminal
Max HP 200/208V 3PH 5 hp
Max HP 230/240V 3PH 5 hp
Max HP 460/480V 3PH 10 hp
Max HP 575/600V 3PH 15 hp
Approvals CSA, IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved