LC2K0601F72
Square D Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LC2K0601F72

Square D Contactors
In stock
Item Number
LC2K0601F72
MFG Item Number
500101
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Contactors, Series
Item #
LC2K0601F72
TeSys K Contactor, 3-Poles (3 NO),

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 500101
Item Number LC2K0601F72
Manufacturer Square D
Family Series Square D Contactors
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC
Poles 3NO
Termination Screw Terminal
Max HP 460/480V 3PH 4 hp
Max HP 575/600V 3PH 4 hp
Approvals IEC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved