LC2K0610F7
Square D Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LC2K0610F7

Square D Contactors
In stock
Item Number
LC2K0610F7
MFG Item Number
529815
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
LC2K0610F7
Mini Reversing Contactor, 3-P N/O,

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 529815
Item Number LC2K0610F7
Manufacturer Square D
Family Series Square D Contactors
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC
Poles 3NO
Termination Screw Terminal
Max HP 460/480V 3PH 4 hp
Max HP 575/600V 3PH 4 hp
Approvals IEC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved