LC2K0910B7
Square D Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LC2K0910B7

Square D Contactors
In stock
Item Number
LC2K0910B7
MFG Item Number
450930
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
LC2K0910B7
TeSys K Contactor, 3-Poles (3 NO),

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 450930
Item Number LC2K0910B7
Manufacturer Square D
Family Series Square D Contactors
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 3NO
Termination Screw Terminal
Max HP 460/480V 3PH 5.36 hp
Max HP 575/600V 3PH 5.36 hp
Approvals IEC
Net Weight 0.775 lbs
Gross Weight 0.815 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved