LP2K0910BD
Square D Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LP2K0910BD

Square D Contactors
In stock
Item Number
LP2K0910BD
MFG Item Number
505301
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
LP2K0910BD
TeSys K Contactor, 3-Poles (3 NO),

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 505301
Item Number LP2K0910BD
Manufacturer Square D
Family Series Square D Contactors
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 3NO
Termination Screw Terminal
Max HP 460/480V 3PH 5.36 hp
Max HP 575/600V 3PH 5.36 hp
Approvals IEC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved