LP5K1210BW3
Square D Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LP5K1210BW3

Square D Contactors
In stock
Item Number
LP5K1210BW3
MFG Item Number
530611
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
LP5K1210BW3
TeSys K Contactor, 3-Poles (3 NO),

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 530611
Item Number LP5K1210BW3
Manufacturer Square D
Family Series Square D Contactors
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 3NO
Termination Screw Terminal
Max HP 230/240V 3PH 4 hp
Max HP 575/600V 3PH 5.36 hp
Approvals IEC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved