The store will not work correctly when cookies are disabled.
M9F43101
Square D Circuit Breakers, Multi 9 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, Multi 9 Series
Multi 9 Miniature Circuit Breaker,
Multi 9 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
605581 |
Item Number |
M9F43101 |
Manufacturer |
Square D |
Product Series |
Multi 9 |
Family Series |
Square D Circuit Breakers, Multi 9 Series |
Poles |
1 |
Current Rating |
1 A |
Max Voltage |
277 VAC |
Protection |
Branch Circuit |
Trip Curve |
D |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 120 VAC |
14 |
kAIC @ 240 VAC |
14 |
kAIC @ 277 VAC |
10 |
kAIC @ 60 VDC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
No |
Shunt Trip |
No |
Approvals |
CSA, UL |
Net Weight |
0.275 lbs |
Gross Weight |
0.275 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved