MA1IMA12
Square D Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA1IMA12

Square D Surge Protective Devices (SPDs)
In stock
Item Number
MA1IMA12
MFG Item Number
606847
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
MA1IMA12
Surge mod IMA - 120kA, 120/240VAC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 606847
Item Number MA1IMA12
Manufacturer Square D
Family Series Square D Surge Protective Devices (SPDs)
Line Voltage 120 VAC, 240 VAC
Surge Capacity 120 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
UL Type 1283, 1449
Mounting Panel
NEMA Rating NEMA 2
Approvals CSA, UL
Net Weight 1.46 lbs
Gross Weight 1.845 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved