The store will not work correctly when cookies are disabled.
MH44
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
NQNF Panelboard Enclosure Box, Type
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
336905 |
Item Number |
MH44 |
Manufacturer |
Square D |
Family Series |
Square D Enclosures |
Material |
Steel |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
Panel Included |
No |
NEMA Rating |
NEMA 1 |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
31.5 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved