NSYCRN108250
Square D Enclosures, Spacial Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NSYCRN108250

Square D Enclosures, Spacial Series
In stock
Item Number
NSYCRN108250
MFG Item Number
493089
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Spacial Series
Item #
NSYCRN108250
Spacial CRN Plain Door Enclosure

Spacial Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 493089
Item Number NSYCRN108250
Manufacturer Square D
Product Series Spacial
Family Series Square D Enclosures, Spacial Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
Nominal Height 39 "
Nominal Width 31 "
Nominal Depth 9 "
Approvals UL
RoHS Yes
Comments Without mounting plate
Net Weight 72.75 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved