The store will not work correctly when cookies are disabled.
NSYCRN33200
Square D Enclosures, Spacial Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, Spacial Series
Spacial CRN Plain Door Without
Spacial Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
585029 |
Item Number |
NSYCRN33200 |
Manufacturer |
Square D |
Product Series |
Spacial |
Family Series |
Square D Enclosures, Spacial Series |
Material |
Steel |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Quarter-Turn Latch |
Panel Included |
No |
Approvals |
UL |
RoHS |
Yes |
Comments |
Without mounting plate |
Net Weight |
10.74 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved