NSYCRN34200
Square D Enclosures, Spacial Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NSYCRN34200

Square D Enclosures, Spacial Series
In stock
Item Number
NSYCRN34200
MFG Item Number
585027
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Spacial Series
Item #
NSYCRN34200
Spacial CRN Plain Door Without

Spacial Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 585027
Item Number NSYCRN34200
Manufacturer Square D
Product Series Spacial
Family Series Square D Enclosures, Spacial Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
Nominal Height 11 "
Nominal Width 15 "
Nominal Depth 7 "
Approvals UL
RoHS Yes
Comments Without mounting plate
Net Weight 13.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved