NSYCRN43150
Square D Enclosures, Spacial Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NSYCRN43150

Square D Enclosures, Spacial Series
In stock
Item Number
NSYCRN43150
MFG Item Number
493080
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Spacial Series
Item #
NSYCRN43150
Spacial CRN Plain Door Enclosure

Spacial Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 493080
Item Number NSYCRN43150
Manufacturer Square D
Product Series Spacial
Family Series Square D Enclosures, Spacial Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
Nominal Height 15 "
Nominal Width 11 "
Nominal Depth 6 "
Approvals UL
RoHS Yes
Comments Without mounting plate
Net Weight 11.32 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved