NSYCRN65150
Square D Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NSYCRN65150

Square D Enclosures
In stock
Item Number
NSYCRN65150
MFG Item Number
493083
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
NSYCRN65150
Spacial CRN Plain Door Enclosure

Series Information

Specifications

Specifications
Nominal Depth 6 "
Ships Factory Direct No
Manufacturer Part Number 493083
Item Number NSYCRN65150
Manufacturer Square D
Family Series Square D Enclosures
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Approvals UL
RoHS Yes
Comments Without mounting plate
Net Weight 22.95 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved