NSYCRN86200
Square D Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NSYCRN86200

Square D Enclosures
In stock
Item Number
NSYCRN86200
MFG Item Number
473416
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
NSYCRN86200
Spacial CRN Plain Door Enclosure

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 473416
Item Number NSYCRN86200
Manufacturer Square D
Family Series Square D Enclosures
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
Nominal Height 31 "
Nominal Width 23 "
Nominal Depth 7 "
Approvals UL
RoHS Yes
Comments Without mounting plate
Net Weight 39.99 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved