NSYPLM75VG
Square D Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NSYPLM75VG

Square D Enclosures
In stock
Item Number
NSYPLM75VG
MFG Item Number
533440
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
NSYPLM75VG
Wall-Mounting Enclosure Polyester

Series Information

Specifications

Specifications
Nominal Depth 11 "
Ships Factory Direct No
Manufacturer Part Number 533440
Item Number NSYPLM75VG
Manufacturer Square D
Family Series Square D Enclosures
Material Polyester
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Approvals UL
RoHS Yes
Comments Without mounting plate
Net Weight 35.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved