NSYSM2016402DP
Square D Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NSYSM2016402DP

Square D Enclosures
In stock
Item Number
NSYSM2016402DP
MFG Item Number
588162
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
NSYSM2016402DP
Spacial SM Compact Enclosure with

Series Information

Specifications

Specifications
Nominal Depth 15 "
Manufacturer Part Number 588162
Item Number NSYSM2016402DP
Manufacturer Square D
Family Series Square D Enclosures
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Options Included Mounting Plate
Approvals BV, DNV, UL
RoHS Yes
Net Weight 473 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved