NSYTT6CRN
Square D Enclosures, Spacial Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NSYTT6CRN

Square D Enclosures, Spacial Series
In stock
Item Number
NSYTT6CRN
MFG Item Number
537432
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Spacial Series
Item #
NSYTT6CRN
Triangular Lock Insert, 6.5mm, for

Spacial Series Information

Specifications

Specifications
Manufacturer Part Number 537432
Item Number NSYTT6CRN
Manufacturer Square D
Product Series Spacial
Family Series Square D Enclosures, Spacial Series
Accessory Type Lock
RoHS No
Comments Lock Insert, Multi-purpose Device Application, For Spacial CRN, 1 Shape Insert
Net Weight 0.19 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved