The store will not work correctly when cookies are disabled.
PGA36120
Square D Circuit Breakers, PowerPact P Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, PowerPact P Series
PowerPact P Molded Case Circuit
PowerPact P Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
537174 |
Item Number |
PGA36120 |
Manufacturer |
Square D |
Product Series |
PowerPact P |
Family Series |
Square D Circuit Breakers, PowerPact P Series |
Poles |
3 |
Current Rating |
1,200 A |
Max Voltage |
600 VAC |
Terminals Included |
Line and Load |
Trip Unit |
Electronic |
Electronic Trip Unit |
LI |
Mounting |
Panel |
Neutral Pole |
No |
GFCI |
No |
Neutral Protection |
No |
100% Rated |
No |
kAIC @ 240 VAC |
65 |
kAIC @ 480 VAC |
35 |
kAIC @ 600 VAC |
18 |
Terminal Type |
Lugs Included |
Approvals |
CSA, UL |
Gross Weight |
0 lbs |
Net Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved