QO612L100RB
Square D Load Centers, QO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QO612L100RB

Square D Load Centers, QO Series
In stock
Item Number
QO612L100RB
MFG Item Number
432671
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Load Centers, QO Series
Item #
QO612L100RB
Load Center Qo Mlo 240V 100A 1Ph 6Sp

QO Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 432671
Item Number QO612L100RB
Manufacturer Square D
Product Series QO
Family Series Square D Load Centers, QO Series
Voltage 120 VAC, 240 VAC
Current Rating 100 A
kAIC @ 120 VAC 10
kAIC @ 240 VAC 10
Number of Circuits 12
Enclosure Type Outdoor
Main Breaker QO
Approvals UL
Net Weight 9.12 lbs
Gross Weight 9.62 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved