RM22JA31MR
Square D Control Relays, Zelio Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RM22JA31MR

Square D Control Relays, Zelio Series
In stock
Item Number
RM22JA31MR
MFG Item Number
575513
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, Zelio Series
Item #
RM22JA31MR
Zelio Current Control Relay, 8A,

Zelio Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 575513
Item Number RM22JA31MR
Manufacturer Square D
Product Series Zelio
Family Series Square D Control Relays, Zelio Series
Nominal Coil Voltage 24 VAC, 24 VDC, 48 VAC, 48 VDC, 110 VDC, 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Coil Voltage 24-240 VAC, 24-240 VDC
Thermal Current (A) 8 A
Termination Screw
Mounting DIN Rail
Approvals CE, CSA, UL
Net Weight 0.26 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved