RM22TG20
Square D Control Relays, Zelio Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RM22TG20

Square D Control Relays, Zelio Series
In stock
Item Number
RM22TG20
MFG Item Number
533208
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, Zelio Series
Item #
RM22TG20
Zelio Control Relay, 3-Phase,

Zelio Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 533208
Item Number RM22TG20
Manufacturer Square D
Product Series Zelio
Family Series Square D Control Relays, Zelio Series
Nominal Coil Voltage 208 VAC, 240 VAC, 277 VAC, 347 VAC, 480 VAC
Coil Voltage 208-480 VAC
Thermal Current (A) 8 A
Termination Screw
Mounting DIN Rail
Approvals CE, CSA, UL
Net Weight 0.19 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved