RM22TR31
Square D Control Relays, Zelio Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RM22TR31

Square D Control Relays, Zelio Series
In stock
Item Number
RM22TR31
MFG Item Number
625360
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, Zelio Series
Item #
RM22TR31
Three-Phase Voltage Control Relay

Zelio Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 625360
Item Number RM22TR31
Manufacturer Square D
Product Series Zelio
Family Series Square D Control Relays, Zelio Series
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 200-240 VAC
Thermal Current (A) 8 A
Termination Screw
Mounting DIN Rail
Approvals CE, CSA, UL
Net Weight 0.26 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved