RM22TR33
Square D Control Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RM22TR33

Square D Control Relays
In stock
Item Number
RM22TR33
MFG Item Number
533257
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, Series
Item #
RM22TR33
Zelio Control Relay, 3-Phase,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 533257
Item Number RM22TR33
Manufacturer Square D
Family Series Square D Control Relays
Nominal Coil Voltage 480 VAC
Coil Voltage 380-480 VAC
Thermal Current (A) 8 A
Termination Screw
Mounting DIN Rail
Approvals CE, CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved