RM22TU23
Square D Control Relays, Zelio Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RM22TU23

Square D Control Relays, Zelio Series
In stock
Item Number
RM22TU23
MFG Item Number
533675
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, Zelio Series
Item #
RM22TU23
Zelio Undervoltage Control Relay,

Zelio Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 533675
Item Number RM22TU23
Manufacturer Square D
Product Series Zelio
Family Series Square D Control Relays, Zelio Series
Nominal Coil Voltage 480 VAC
Coil Voltage 380-480 VAC
Thermal Current (A) 8 A
Termination Screw
Mounting DIN Rail
Approvals CE, CSA, UL
Net Weight 0.26 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved